Acuity EDG 1 RMR M6

Item #: 1206838

Cat #: EDG1RMRM6

UPC: 745975277650

Documents & Guides
No Documents Available
LIT EDG 1 RMR M6
Sign In or Register to view pricing and more.

No associated products found.

Overview

LIT EDG 1 RMR M6
Also known as: 745975277650, EDG1RMRM6

Specifications

Material: Acrylic, Aluminum
Wattage: 3
Mounting: Universal
Light Technology: LED
Color: Red/Clear
Volts AC Range: 120 - 277
Material: Acrylic, Aluminum
Mounting: Universal
Color: Red/Clear
Wattage: 3
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)