IND LGT 120V/XFR STD LENS G

Item #: 1206836

Cat #: E22H3X11

UPC: 782113552651

Sign In or Register to view pricing and more.
Documents & Guides
Eaton E22 pushbutton, Non-metallic Assembled Indicating Light, Heavy-Duty, Standard actuator, Black, Incandescent, Transformer, NEMA 3, 3R, 4, 4X, 12, 13, 6 Vac, #755, Green, Plastic, 22.5 mm, 120 V at 60 Hz, 110 V at 50 Hz

Overview

Eaton E22 pushbutton, Non-metallic Assembled Indicating Light, Heavy-Duty, Standard actuator, Black, Incandescent, Transformer, NEMA 3, 3R, 4, 4X, 12, 13, 6 Vac, #755, Green, Plastic, 22.5 mm, 120 V at 60 Hz, 110 V at 50 Hz
EatonÆs 22.5 mm industrial heavy-duty pushbutton line offers a wide array of functional, smartly styled illuminated and non-illuminated pushbuttons, selector switches, push-pulls, action and twist-to- release operators. The complete line also includes transformer, full voltage, resistor, LED or neon light units.
Also known as: 782113552651, E22H3X11

Specifications

Color: Green
Type: Indicator, Illuminated
Color: Green
Type: Indicator, Illuminated

Customer Reviews

No reviews for this product
(0)