Flexible Current Probe. Maximum Rating: 3000A AC
Item #: 1206819
Cat #: TA74
UPC: 793950377741
Sign In or Register to view pricing and more.
Flexible Current Probe. Meter Accessory. Maximum Rating: 3000A AC. Maximum Conductor Diameter: 12mm. Safety Rating: CAT4 600V, CAT3 1000V.
Overview
Flexible Current Probe. Meter Accessory. Maximum Rating: 3000A AC. Maximum Conductor Diameter: 12mm. Safety Rating: CAT4 600V, CAT3 1000V.
The FLIR Universal Flex Current Probe accessories are designed to add capabilities, simplify challenges, and get the best readings with your existing meter. Made with a narrow flexible coil clamp and locking mechanism, the TA72 and TA74 let you easily take measurements in tight or awkward spots — a difficult task with a traditional hard jaw clamp meter. The connection is a standard banana plug and the output is a voltage signal, so it’s compatible with most DMMs and clamp meters, regardless of brand.*
Also known as: 793950377741, TA74
Specifications
Type: | Clamp Meter |
Amps: | 30, 300, 3000 |
Type: | Clamp Meter |
Amps: | 30, 300, 3000 |
Customer Reviews
No reviews for this product
(0)