8' Heavy Duty Striplight, T8

Item #: 120655

Cat #: UNS296T8HOMVOLTGEB10PS

UPC: 745974622482

Sign In or Register to view pricing and more.
Documents & Guides
Heavy-Duty Strip, Length: 8', (x2) 96W T8 Lamps, 120/277V, Generic Program Start Electronic Ballast ***Lamps Not Included***

Overview

Heavy-Duty Strip, Length: 8', (x2) 96W T8 Lamps, 120/277V, Generic Program Start Electronic Ballast ***Lamps Not Included***
Use for applications requiring high illumination in medium to high mounting heights and a rugged, heavy-duty strip design. Heavy-duty formed channel with high-gloss, baked white polyester finish. Lampholders secured by screwed-on end plates. Heavy-duty row connector furnished for continuous mounting.
Also known as: 745974622482, UNS296T8HOMVOLTGEB10PS

Specifications

Type: 2-Lamp
Wattage: 96
Volts AC: 120, 277
Length: 8 ft
Light Technology: Fluorescent
Type: 2-Lamp
Volts AC: 120, 277
Light Technology: Fluorescent
Wattage: 96
Length: 8 ft

Customer Reviews

No reviews for this product
(0)