Recessed Duplex Receptacle, 15A, 125V, 5-15R, Ivory
Item #: 120652
Cat #: 689-I
UPC: 078477312834
Documents & Guides
1 Gang Recessed Duplex Receptacle, 2-pole, 3-wire, 15a-125v, NEMA 5-15r Residential Grade. With Screws Mounted To Housing. Ivory
Sign In or Register to view pricing and more.
Overview
1 Gang Recessed Duplex Receptacle, 2-pole, 3-wire, 15a-125v, NEMA 5-15r Residential Grade. With Screws Mounted To Housing. Ivory
15 Amp 1-Gang Recessed Duplex Receptacle, Residential Grade, with Screws Mounted to Housing, Ivory
Also known as: 078477312834, 689-I
Specifications
Type: | Grounding, Recessed Style, Receptacle, Residential Grade, Duplex |
Volts AC: | 120 |
Color: | Ivory |
NEMA Configuration: | 5-15R |
Type: | Grounding, Recessed Style, Receptacle, Residential Grade, Duplex |
Color: | Ivory |
Volts AC: | 120 |
NEMA Configuration: | 5-15R |
Customer Reviews
No reviews for this product
(0)