20W A21 LED Lamp, 27K

Item #: 1206442

Cat #: S8737

UPC: 045923087370

Sign In or Register to view pricing and more.
Documents & Guides
20 Watt - LED A21 High lumen output; 2700K; Medium Base; 120-277V

Overview

20 Watt - LED A21 High lumen output; 2700K; Medium Base; 120-277V
Also known as: 045923087370, S8737

Specifications

Lumens: 2450
Base: Medium Screw (E26)
Wattage: 20
Shape: A21 (Arbitrary)
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: No
Volts AC Range: 120 - 277
Lumens: 2450
Wattage: 20
Color Rendering Index (CRI): 80
Light Technology: LED
Volts AC Range: 120 - 277
Base: Medium Screw (E26)
Shape: A21 (Arbitrary)
Color Temperature: 2700 (Warm White)
Dimmable: No

Customer Reviews

No reviews for this product
(0)