LED Downlight, 8", 28.5 Watt, 3000 Lumen, Multi CCT, 120-277V

Item #: 1206394

Cat #: PR8R30D010

UPC: 080083772193

Sign In or Register to view pricing and more.
Documents & Guides
LED Downlight, 8", 28.5 Watt, 3000 Lumens, Selectable CCT: 30K/35K/40K, 120-277 Volt, Dimmable, White Trim

Overview

LED Downlight, 8", 28.5 Watt, 3000 Lumens, Selectable CCT: 30K/35K/40K, 120-277 Volt, Dimmable, White Trim
8-inch LED retrofit shallow lensed downlight, typical applications: Office, Healthcare, Hospitality, Institutional, Mixed-Use/Retail.
Also known as: 080083772193, PR8R30D010

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable
Material: Thermoplastic
Color: White
Lumens: 3000
Wattage: 28.500
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable
Color: White
Wattage: 28.500
Dimmable: Yes
Material: Thermoplastic
Lumens: 3000
Light Technology: LED

Customer Reviews

No reviews for this product
(0)