PKG 2000X1600X500 2DR

Item #: 1206350

Cat #: P2KOD20165

UPC: 783510323011

Documents & Guides
PKG 2000X1600X500 2DR
Sign In or Register to view pricing and more.

No associated products found.

Overview

PKG 2000X1600X500 2DR
Also known as: 783510323011, P2KOD20165

Specifications

Material: Steel
Height: 78.820 in
Width: 63.290 in
Depth: 19.880 in
Material: Steel
Width: 63.290 in
Height: 78.820 in
Depth: 19.880 in

Customer Reviews

No reviews for this product
(0)