4' 11.5W T8 LED Lamp, 50K

Item #: 1206196

Cat #: KT-LED11.5T8-48GC-850-S-CP

UPC: 890949012932

Sign In or Register to view pricing and more.
Documents & Guides
11.5W T8 LED 5000K >80 CRI HIGH EFFICIENCY BALLAST COMPATIBLE

Overview

11.5W T8 LED 5000K >80 CRI HIGH EFFICIENCY BALLAST COMPATIBLE
Also known as: 890949012932, KT-LED11.5T8-48GC-850-S-CP

Specifications

Lumens: 1800
Color Temperature: 5000 (Bright White)
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80+
Wattage: 11.500
Light Technology: LED
Base: Medium Bi-Pin (G13)
Material: Safety Coated Glass
Volts AC Range: 120 - 277
Lumens: 1800
Shape: T8 (Tubular)
Color Rendering Index (CRI): 80+
Light Technology: LED
Material: Safety Coated Glass
Color Temperature: 5000 (Bright White)
Length: 4 ft, 48 in
Wattage: 11.500
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)