Sign In or Register to view pricing and more.
Documents & Guides
18 Series Commercial Grade Female Detachable Plug, Cam-Type, Double Set Screw, Ball Nose, 400 Amp, Cable Size- 1/0-4/0 AWG - Brown
Overview
18 Series Commercial Grade Female Detachable Plug, Cam-Type, Double Set Screw, Ball Nose, 400 Amp, Cable Size- 1/0-4/0 AWG - Brown
18 Series Single Pole Cam Type Female Detachable Plug Thermo-Plastic Screw, Ball Nose, Double Set Screw, Brown. 600 Volts, Rated Up To 400 Amps Cable Range - 2/0 To 4/0
Also known as: 078477719633, 18D33-UH
Specifications
Gender: | Female |
Color: | Brown |
Type: | Plug, Cam-Type |
Gender: | Female |
Type: | Plug, Cam-Type |
Color: | Brown |
Customer Reviews
No reviews for this product
(0)