Tamper Resistant Duplex Receptacle, 20A, 125V, Black, 5-20R

Item #: 120602

Cat #: TBR20-E

UPC: 078477433188

Sign In or Register to view pricing and more.
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Tamper-Resistant, Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Back & Side Wired, Steel Strap - Black.

Overview

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Tamper-Resistant, Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Back & Side Wired, Steel Strap - Black.
20-Amp, 125-Volt, Tamper-Resistant, Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Black
Also known as: 078477433188, TBR20-E

Specifications

Type: Receptacle, Commercial Grade, Tamper-Resistant, Duplex, Self-Grounding
Volts AC: 120
Color: Black
Amps: 20
NEMA Configuration: 5-20R
Type: Receptacle, Commercial Grade, Tamper-Resistant, Duplex, Self-Grounding
Color: Black
NEMA Configuration: 5-20R
Volts AC: 120
Amps: 20

Customer Reviews

No reviews for this product
(0)