LED Emergency Light, EVHC, 6 Watts, White Finish

Item #: 1206003

Cat #: EVHC6IDP-0-WM

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
High Lumen LED Emergency Light, EVHC Series, 6 Watts, Spectron Self-Diagnostics, White Finish, Damp Location, Ceiling or Wall Mount, High Cap No Head Back Plate Model, Includes Automatic, Self-Test/Self-Diagnostic Program That Conducts an Annual 90 Minute Test.

Overview

High Lumen LED Emergency Light, EVHC Series, 6 Watts, Spectron Self-Diagnostics, White Finish, Damp Location, Ceiling or Wall Mount, High Cap No Head Back Plate Model, Includes Automatic, Self-Test/Self-Diagnostic Program That Conducts an Annual 90 Minute Test.
The EVHC series is a high lumen output emergency lighting unit designed for high mounting height applications. The EVHC Series has a flamerated, UV stable thermoplastic housing and a lightly textured white finish. Integral LED based lamp-heads are fully adjustable. Unit provides a full 90 minutes of emergency lighting. Includes micro-controller based 3-stage charger and Lithium Iron Phosphate (LiFePO) battery. The EVHC accepts 120 through 277VAC input at 50 or 60Hz. Includes an automatic self-test/self-diagnostic program that conducts an annual 90 minute test. The EVHCIDP includes a high visibility status panel for fault indication, and a hot-swap connector and back-box to facilitate replacement of faulty units under power.
Also known as: EVHC6IDP-0-WM

Specifications

Material: Thermoplastic
Color: White
Wattage: 6
Light Technology: LED
Volts AC Range: 120 - 277
Material: Thermoplastic
Wattage: 6
Volts AC Range: 120 - 277
Color: White
Light Technology: LED

Customer Reviews

No reviews for this product
(0)