
1'x4' LED High Bay, 217.5W, 23140L, 5000K, 120-277V
Item #: 1205942
Cat #: CB2-LED-26000L-DIM10-MVOLT-W-50K-85
UPC:
1 Ft. x 4 Ft. LED High Bay, 217.5 Watt, 23140 Lumens, 5000K, 85 CRI, 120-277 Volt, 0-10V Dimming
Sign In or Register to view pricing and more.
Overview
1 Ft. x 4 Ft. LED High Bay, 217.5 Watt, 23140 Lumens, 5000K, 85 CRI, 120-277 Volt, 0-10V Dimming
The CB-LED is highly efficient LED luminaire ideal for large interior spaces with high mounting ceilings that require uniform general illumination. Designed as a replacement for conventional linear fluorescent and HID high bays found in manufacturing facilities, gymnasiums, warehouses, and many other locations.
Also known as: CB2-LED-26000L-DIM10-MVOLT-W-50K-85
Specifications
Color Temperature: | 5000 (Bright White) |
Length: | 16 in |
Wattage: | 217.500 |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Color Temperature: | 5000 (Bright White) |
Wattage: | 217.500 |
Dimmable: | Yes |
Length: | 16 in |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)