LED Area Light, 191W, 18538L, 4000K, 70 CRI, 480V, Bronze

Item #: 1205717

Cat #: GLEON-AF-03-LED-480-5WQ-BZ-QM-1200

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED Area Light, 191 Watt, 18538 Lumen, 4000K, 70 CRI, 480 Volt, Type V Square Medium Distribution, Standard Length Quick Mount Arm, Drive Current Factory Set to 1200mA, Bronze

Overview

LED Area Light, 191 Watt, 18538 Lumen, 4000K, 70 CRI, 480 Volt, Type V Square Medium Distribution, Standard Length Quick Mount Arm, Drive Current Factory Set to 1200mA, Bronze
Also known as: GLEON-AF-03-LED-480-5WQ-BZ-QM-1200

Specifications

Volts AC: 480
Color Temperature: 4000 (Cool White)
Type: Area Light
Color: Bronze
Wattage: 191
Light Technology: LED
Volts AC: 480
Type: Area Light
Wattage: 191
Color Temperature: 4000 (Cool White)
Color: Bronze
Light Technology: LED

Customer Reviews

No reviews for this product
(0)