ETN E34GDB97LRD24-1X 30.5 mm, Corro

Item #: 1205572
Cat #: E34GDB97LRD24-1X
UPC: 782114720974
Sign In or Register to view pricing and more.
Documents & Guides
E34GDB97LRD24-1X 2P ILL MT PUSH/PULL RED-FV 24V LED-OX.XO

Overview

E34GDB97LRD24-1X 2P ILL MT PUSH/PULL RED-FV 24V LED-OX.XO
Also known as: 782114720974, E34GDB97LRD24-1X

Specifications

Size: 40 mm
Material: Plastic
Size: 40 mm
Material: Plastic

Customer Reviews

No reviews for this product
(0)