4' 10W T8 LED Lamp, 35K

Item #: 1205523

Cat #: LED10T8/L48/FG/835/SUB/G7

UPC: 046135795459

Sign In or Register to view pricing and more.
Documents & Guides
SubstiTUBE LED Lamp, 10 Watt, 120 Volt, Bulb: T8 (Tubular), Frosted Glass, Base: 2-Pin (G13), Lumens: 1600, CRI: 82, Color Temperature: 3500K, Length: 48 Inch, Rated Life: 60000 Hours, 10 per Case, *Sylvania Part # 79545*

Overview

SubstiTUBE LED Lamp, 10 Watt, 120 Volt, Bulb: T8 (Tubular), Frosted Glass, Base: 2-Pin (G13), Lumens: 1600, CRI: 82, Color Temperature: 3500K, Length: 48 Inch, Rated Life: 60000 Hours, 10 per Case, *Sylvania Part # 79545*
Also known as: 046135795459, LED10T8/L48/FG/835/SUB/G7

Specifications

Family / Style: SubstiTUBE
Wattage: 10
Color Rendering Index (CRI): 82
Color: Frosted
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Glass
Lumens: 1600
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Family / Style: SubstiTUBE
Color Rendering Index (CRI): 82
Shape: T8 (Tubular)
Material: Glass
Color Temperature: 3500 (Neutral White)
Dimmable: No
Type: Ballast Compatible (Type A)
Wattage: 10
Color: Frosted
Length: 4 ft, 48 in
Lumens: 1600
Light Technology: LED
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)