![WOOD FLOOR BOX WITH 523-DP-NS COVER WOOD FLOOR BOX WITH 523-DP-NS COVER](https://rexel-cdn.com/products/image.jpg?i=BE388D6E-7F90-49D1-89ED-F8230AFDF5CF&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Floor Box, 2 outlets, Nickel Silver material, 4 Dia. x 3-1/8 in. Size, Green/Silver, Bottom, Side cable entry, Floor Mount, 14.5 cu.in cubic capacity, 3/4 & 1/2 (2 Side), 1/2 (2 Bottom) in. conduit hole, including 15 AMP (TR) Duplex Receptacle
Overview
Floor Box, 2 outlets, Nickel Silver material, 4 Dia. x 3-1/8 in. Size, Green/Silver, Bottom, Side cable entry, Floor Mount, 14.5 cu.in cubic capacity, 3/4 & 1/2 (2 Side), 1/2 (2 Bottom) in. conduit hole, including 15 AMP (TR) Duplex Receptacle
Also known as: 784149002384, 812-DFB-NS
Specifications
Knockout Diameter: | 1/2 in, 3/4 in |
Diameter: | 4 in |
Depth: | 3.140 in |
Cubic Inches: | 14.500 in³ |
Knockout Diameter: | 1/2 in, 3/4 in |
Depth: | 3.140 in |
Diameter: | 4 in |
Cubic Inches: | 14.500 in³ |
Customer Reviews
No reviews for this product
(0)