This product may not be available in all locations.
2
more
SSR 1P PANEL MNT 125A@660VAC ZC 4-32VDC
Item #: 1205462
Cat #: SSP1A4125BDT
UPC: 785901502166
Sign In or Register to view pricing and more.
Documents & Guides
SSR 1P PANEL MNT 125A@660VAC ZC 4-32VDC
Overview
SSR 1P PANEL MNT 125A@660VAC ZC 4-32VDC
Also known as: 785901502166, SSP1A4125BDT
Specifications
IP/NEMA Rating: | IP20 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | IP20 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)