Transfer Switch, Manual, 30A, 120/240VAC, 6 Spaces, 7.5kW

Item #: 1205413

Cat #: 306A

UPC: 81518101226

Transfer Switch, 30 Amps, 120/240V AC, 1-Phase, Indoor, Surface Mount, Generator Input: 7.5 kW. Load/Circuit from Loadcenter: 30 Amps. Includes: 6 Circuits, Watt Meter, 30 Amp Power Inlet with NEMA L14-30 Receptacle, 18-inch Flexible Conduit Whip. Size: 11.25" x 7.75" x 4.50".
Sign In or Register to view pricing and more.

Overview

Transfer Switch, 30 Amps, 120/240V AC, 1-Phase, Indoor, Surface Mount, Generator Input: 7.5 kW. Load/Circuit from Loadcenter: 30 Amps. Includes: 6 Circuits, Watt Meter, 30 Amp Power Inlet with NEMA L14-30 Receptacle, 18-inch Flexible Conduit Whip. Size: 11.25" x 7.75" x 4.50".
306A ProTran 2
Also known as: 81518101226, 306A

Specifications

Volts AC: 120, 240
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 30
Volts AC: 120, 240
IP/NEMA Rating: NEMA 1
Mounting: Surface
Amps: 30

Customer Reviews

No reviews for this product
(0)