
SPD - Pluggable STP 75 Series 480V L-L VPR 3000V L-L MCOV 1100V 75 kA 3-pole MICR
Item #: 1205336
Cat #: STP480D07M
UPC: 782001477790
Documents & Guides
SPD - Pluggable STP 75 Series 480V L-L VPR 3000V L-L MCOV 1100V 75 kA 3-pole MICR
Sign In or Register to view pricing and more.
Overview
SPD - Pluggable STP 75 Series 480V L-L VPR 3000V L-L MCOV 1100V 75 kA 3-pole MICR
Surge-Trap® Pluggable Surge Protective Device (SPD) is a no-fuse, fail-safe surge suppressor featuring Mersen’s TPMOV® technology inside. UL 1449 5th Edition approved, it is DIN-rail mountable featuring a fail-safe self-protected design, visual indicator, and a small footprint. A remote indicator option provides status to critical control circuitry. The Surge-Trap Pluggable SPD has a high short circuit rating and a thermally protected MOV, which eliminates the need for additional overcurrent protection devices.
Also known as: 782001477790, STP480D07M
Specifications
Poles: | 3 |
Type: | Surge Protection Device |
Mounting: | DIN Rail |
Poles: | 3 |
Mounting: | DIN Rail |
Type: | Surge Protection Device |
Customer Reviews
No reviews for this product
(0)