9W 2-Pin CFL Lamp, 35K

Item #: 1205150

Cat #: S8316

UPC: 045923083167

Sign In or Register to view pricing and more.
Documents & Guides
9 Watt; pin-Based Compact Fluorescent; 3500K; 82 CRI; G23-2 Base *** Not for Sale in Vermont due to State Regulations ***

Overview

9 Watt; pin-Based Compact Fluorescent; 3500K; 82 CRI; G23-2 Base *** Not for Sale in Vermont due to State Regulations ***
Also known as: 045923083167, S8316

Specifications

Lumens: 525
Color Rendering Index (CRI): 82
Wattage: 9
Color Temperature: 3500 (Neutral White)
Light Technology: CFL
Dimmable: No
Base: 2-Pin (G23-2)
Lumens: 525
Wattage: 9
Light Technology: CFL
Base: 2-Pin (G23-2)
Color Rendering Index (CRI): 82
Color Temperature: 3500 (Neutral White)
Dimmable: No

Customer Reviews

No reviews for this product
(0)