F-Type Adapter, Ivory, Nickle Plated

Item #: 1205

Cat #: 41084-FIF

UPC: 078477819975

Snap-In Adapter, QuickPort, F-Type, 3 GHz, RG-6/RG-59, Nickel-Plated Contacts, Color: Ivory.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Snap-In Adapter, QuickPort, F-Type, 3 GHz, RG-6/RG-59, Nickel-Plated Contacts, Color: Ivory.
Nickel or gold-plated female-to-female 75 Ω connector features screw-on front and rear connections. Pass through design applications: TV, VCR, DVD, satellite, and home theater. Cable: coaxial cable terminated with "F" plugs. QUICKPORT F-Type Adapters snap into any QUICKPORT housing, including flush- and surface-mount outlets, Multimedia Outlet System (with adapter), Decora® Inserts, patch panels, and patch blocks.
Also known as: 078477819975, 41084-FIF

Specifications

Mounting: Snap In
Color: Ivory
Mounting: Snap In
Color: Ivory

Customer Reviews

No reviews for this product
(0)