Rack Angle, 19''W, 19 RMU, 33.37" Length, for Bottom Section, Black

Item #: 120480

Cat #: ERA1910TPL

UPC: 783510112363

Documents & Guides
Rack Angle, 19 Inch Width, 19 RMU, 33.37 Inch Length, Tapped Holes, Network PC Cabinet, for Bottom Section, Black, Pairs
Sign In or Register to view pricing and more.

No associated products found.

Overview

Rack Angle, 19 Inch Width, 19 RMU, 33.37 Inch Length, Tapped Holes, Network PC Cabinet, for Bottom Section, Black, Pairs
The 19-in. and 23-in. Rack Angles provide 19- or 23-in. rack spacing within a variety of Networking, Seismic, and PC cabinets. Rack Angles support any standard EIA spaced networking equipment designed to mount within a cabinet. The rack spacing, whether 19- or 23-in. is dependent on frame width. They are made of 14ga steel with square holes or 12 gauge steel with 10-32 tapped holes. Each SKU comes with a pair of rack angles.
Also known as: 783510112363, ERA1910TPL

Specifications

Size: 19RMU
Color: Black
Width: 19 in
Material: Steel
Length: 33.370 in
Size: 19RMU
Width: 19 in
Length: 33.370 in
Color: Black
Material: Steel

Customer Reviews

No reviews for this product
(0)