Deluxe Exhaust Fan/Light, 100 CFM

Item #: 120473

Cat #: AK100L

UPC: 083162210005

Sign In or Register to view pricing and more.
Deluxe Exhaust Fan/Light, CFM: 100, Sones: 2.5, Duct Size: 4 inch, Color: White, Lighting: 26 Watt CFL or 100 Watt Incandescent, Night Light: 7 Watt

Overview

Deluxe Exhaust Fan/Light, CFM: 100, Sones: 2.5, Duct Size: 4 inch, Color: White, Lighting: 26 Watt CFL or 100 Watt Incandescent, Night Light: 7 Watt
Also known as: 083162210005, AK100L

Specifications

Wattage: 37
Color: White
Diameter: 5 1/4 in
CFM: 100
Sones: 2.500
Wattage: 37
Diameter: 5 1/4 in
Sones: 2.500
Color: White
CFM: 100

Customer Reviews

No reviews for this product
(0)