PHUZION GENERAL 12K LUMENS 5000K 70CRI AUTO-SENSING (347/480

Item #: 1204422

Cat #: PHG-12L-5K-70CRI-AH-P-K-MGG

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
PHUZION GENERAL 12K LUMENS 5000K 70CRI AUTO-SENSING (347/480) PENDANT ENTRY SUPER DURABLE BLACK

Overview

PHUZION GENERAL 12K LUMENS 5000K 70CRI AUTO-SENSING (347/480) PENDANT ENTRY SUPER DURABLE BLACK
Also known as: PHG-12L-5K-70CRI-AH-P-K-MGG

Specifications

Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 70
Lumens: 12000
Light Technology: LED
Volts AC: 347 - 480
Color Temperature: 5000 (Bright White)
Lumens: 12000
Volts AC: 347 - 480
Color Rendering Index (CRI): 70
Light Technology: LED

Customer Reviews

No reviews for this product
(0)