HOF P2B1105 100MM SEALED PLIN

Item #: 1204355

Cat #: P2B1105

UPC: 783510309138

Sign In or Register to view pricing and more.
Documents & Guides
HOF P2B1105 100MM SEALED PLIN

Overview

HOF P2B1105 100MM SEALED PLIN
Also known as: 783510309138, P2B1105

Specifications

Material: Steel
Height: 3.940 in
Width: 18.300 in
Depth: 39.300 in
Material: Steel
Width: 18.300 in
Height: 3.940 in
Depth: 39.300 in

Customer Reviews

No reviews for this product
(0)