M18 FUEL™ High Torque ½” Impact Wrench

Item #: 1204271

Cat #: 2766-20

UPC: 045242502219

Sign In or Register to view pricing and more.
Documents & Guides
M18 FUEL™ High Torque ½” Impact Wrench With Pin Detent Delivering 750ft-lbs Of Fastening Torque And 1100ft-lbs Of Nut-Busting Torque

Overview

M18 FUEL™ High Torque ½” Impact Wrench With Pin Detent Delivering 750ft-lbs Of Fastening Torque And 1100ft-lbs Of Nut-Busting Torque
The 2766 M18 FUEL™ high torque 1/2 in. impact wrench with pin pin detent provides a full corded replacement delivering 750ft-lbs of fastening torque and 1100ft-lbs of nut-busting torque. The industry’s most compact cordless high torque impact wrench at 8.1 in. in length, this tool allows for more access in tight spaces. 4-Mode DRIVE CONTROL™ with bolt removal mode gives users the most control over their fasteners. Bolt removal mode gives the user more control when removing fasteners by slowing to 750 RPM once the fastener has been busted loose. This tool includes a 1/2 in. pin pin detent anvil which provides superior socket retention. A premium rubber overmold material gives you ultimate comfort during prolonged use while lasting longer against corrosive materials.
Also known as: 045242502219, 2766-20

Specifications

Volts AC: 18
Volts AC: 18

Customer Reviews

No reviews for this product
(0)