Interior, I-Line, for OEM Mounting, W/Main Lugs, 800A, Cu Bus, 22.5" CB Space, P-Frame

Item #: 1204217

Cat #: HMA225SL8

UPC: 785901261520

Sign In or Register to view pricing and more.
Interior, I-Line, for OEM Mounting, W/Main Lugs, 800 Amp, Copper Bus, 22.5 Inch Circuit Breaker Space, P-Frame Max.

Overview

Interior, I-Line, for OEM Mounting, W/Main Lugs, 800 Amp, Copper Bus, 22.5 Inch Circuit Breaker Space, P-Frame Max.
Square D-brand I-Line circuit breaker power distribution panelboards are for use on AC or DC systems. The panels, labeled cULus (compliance to UL and CSA standards certified by UL) are also Underwriters Laboratories (UL) Listed under File E33139. This I-Line panelboard interior is rated at 225A
Also known as: 785901261520, HMA225SL8

Specifications

Mounting: Flush
Type: Panelboard, Interior
Amps: 800
Standards: California Proposition 65
Mounting: Flush
Amps: 800
Type: Panelboard, Interior
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)