This product has been discontinued.
![LED Vaportight, 48 Watt, 5580 Lumen, 5000K, 100-277V LED Vaportight, 48 Watt, 5580 Lumen, 5000K, 100-277V](https://rexel-cdn.com/products/hlc99631image.jpg?i=AFB05F44-3FC6-46DE-A0EC-3440A64237A6&f=420)
LED Vaportight, 48 Watt, 5580 Lumen, 5000K, 100-277V
Item #: 1204199
Cat #: 99631
UPC: 807154996315
Sign In or Register to view pricing and more.
Documents & Guides
LED Vaportight, 48 Watt, 5580 Lumen, 5000K, 80 CRI, 100-277 Volt, 0-10V Dimmable
Overview
LED Vaportight, 48 Watt, 5580 Lumen, 5000K, 80 CRI, 100-277 Volt, 0-10V Dimmable
Also known as: 807154996315, 99631
Specifications
Wattage: | 48 |
Color Temperature: | 5000 (Bright White) |
Length: | 50 in |
Volts AC: | 100 - 277 |
Light Technology: | LED |
Dimmable: | Yes |
Lumens: | 5580 |
Wattage: | 48 |
Length: | 50 in |
Light Technology: | LED |
Lumens: | 5580 |
Color Temperature: | 5000 (Bright White) |
Volts AC: | 100 - 277 |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)