This product has been discontinued.
LED Floodlight, 12 Watt, 1475 Lumen, 5000K, 120-277V
Item #: 1204190
Cat #: 99875
UPC: 807154998753
Sign In or Register to view pricing and more.
Documents & Guides
LED Floodlight, 12 Watt, 1475 Lumen, 5000K, 70 CRI, 120-277 Volt, Knuckle Mount, Bronze Finish
Overview
LED Floodlight, 12 Watt, 1475 Lumen, 5000K, 70 CRI, 120-277 Volt, Knuckle Mount, Bronze Finish
Also known as: 807154998753, 99875
Specifications
Color Temperature: | 5000 (Bright White) |
Wattage: | 12 |
Volts AC: | 120, 277, 240, 208 |
Mounting: | Knuckle |
Light Technology: | LED |
Dimmable: | No |
Lumens: | 1475 |
Color Temperature: | 5000 (Bright White) |
Volts AC: | 120, 277, 240, 208 |
Light Technology: | LED |
Lumens: | 1475 |
Wattage: | 12 |
Mounting: | Knuckle |
Dimmable: | No |
Customer Reviews
No reviews for this product
(0)