LED High Bay, 25000L, 5000K, 110-277V, HOOK, ACS

Item #: 1204160

Cat #: HFU1MC4PNHTAG

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED High Bay, 25000 Lumen, 5000K, 110-277 Volt, HOOK, ACS

Overview

LED High Bay, 25000 Lumen, 5000K, 110-277 Volt, HOOK, ACS
Also known as: HFU1MC4PNHTAG

Specifications

Color Temperature: 5000 (Bright White)
Volts AC: 277, 110
Color: Gray
Light Technology: LED
Color Temperature: 5000 (Bright White)
Color: Gray
Volts AC: 277, 110
Light Technology: LED

Customer Reviews

No reviews for this product
(0)