Nova T Receptacle, Sienna

Item #: 120416

Cat #: NTR-15-SI

UPC: 027557176989

Sign In or Register to view pricing and more.
Documents & Guides
Receptacle, Lutron, Nova T, Special Features: With Wallplate, For Dimming Use, 2pole, 3 Wire, 15 Amp At 125 Vac, 120/125 Vac, Sienna, Architectural Style, Mattewall Plate Finish, 50/60 Hz

Overview

Receptacle, Lutron, Nova T, Special Features: With Wallplate, For Dimming Use, 2pole, 3 Wire, 15 Amp At 125 Vac, 120/125 Vac, Sienna, Architectural Style, Mattewall Plate Finish, 50/60 Hz
Duplex 15 A receptacle, 125V/15A in sienna
Also known as: 027557176989, NTR-15-SI

Specifications

Type: Grounding, Residential Grade, Decorator
Amps: 15
Volts AC: 125
Color: Sienna
Mounting: Input
Family / Style: Nova T
Type: Grounding, Residential Grade, Decorator
Volts AC: 125
Mounting: Input
Amps: 15
Color: Sienna
Family / Style: Nova T

Customer Reviews

No reviews for this product
(0)