MOLDED CASE CIRCUIT BRKR 600Y/347V 70A

Item #: 1204114

Cat #: BJA36070

UPC: 606481185894

Sign In or Register to view pricing and more.

Overview

MOLDED CASE CIRCUIT BRKR 600Y/347V 70A
Also known as: 606481185894, BJA36070

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 70
Volts AC: 347, 690Y
Family / Style: PowerPact
Interrupt Rating DC: 50 kA
Interrupt Rating AC: 25 kA
Mounting: Panel
Volts DC: 250
Volts AC: 347, 690Y
Interrupt Rating DC: 50 kA
Poles: 3
Amps: 70
Family / Style: PowerPact
Interrupt Rating AC: 25 kA

Customer Reviews

No reviews for this product
(0)