Electricity Meter

Item #: 1203967

Cat #: SE-MTR240

UPC:

Documents & Guides
Electricity Meter, Operating Voltage Range: 211-264 VAC, AC Frequency: 60 Hz, Rated RMS Current: 200 Amps
Sign In or Register to view pricing and more.

No associated products found.

Overview

Electricity Meter, Operating Voltage Range: 211-264 VAC, AC Frequency: 60 Hz, Rated RMS Current: 200 Amps
The SolarEdge Electricity Meter provides readings and monitoring data for the StorEdge system. Current transformers sold separately, see related items.
Also known as: SE-MTR240

Specifications

Height: 8.100 in
Weight: 3.900 lbs
Width: 12.400 in
Depth: 4.600 in
Height: 8.100 in
Width: 12.400 in
Weight: 3.900 lbs
Depth: 4.600 in

Customer Reviews

No reviews for this product
(0)