![HG10 Filter Fan Exhaust Grille HG10 Filter Fan Exhaust Grille](https://rexel-cdn.com/products/bb05f6855513882a2436bee3c4f818c56878053c.jpg?i=19B1D6F3-3168-42D4-8E33-CB466E0B1A80&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
HG10 Exhaust Grille, Height: 10.13", Width: 10.14" Depth: 1.69", Black
Overview
HG10 Exhaust Grille, Height: 10.13", Width: 10.14" Depth: 1.69", Black
HG10 Exhaust Grille, Height: 10.13", Width: 10.14" Depth: 1.69", Black
Also known as: 783510343323, HG1000503
Specifications
Color: | Black |
Material: | Plastic |
IP/NEMA Rating: | NEMA 12 |
Color: | Black |
IP/NEMA Rating: | NEMA 12 |
Material: | Plastic |
Customer Reviews
No reviews for this product
(0)