PETROLUX LED GEN2 WET LOCATION 12000 LUMENS 5000K CCT AUTO S

Item #: 1203848

Cat #: PLED2-12L-5K-AS-GHLP-10-G-L5

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
PETROLUX LED GEN2 WET LOCATION 12000 LUMENS 5000K CCT AUTO SENSING 120-277V GASKETED HOOK LESS PLUG 10FT CORD

Overview

PETROLUX LED GEN2 WET LOCATION 12000 LUMENS 5000K CCT AUTO SENSING 120-277V GASKETED HOOK LESS PLUG 10FT CORD
Also known as: PLED2-12L-5K-AS-GHLP-10-G-L5

Specifications

Color Temperature: 5000 (Bright White)
Mounting: Hook Eye
Wattage: 129
Lumens: 12000
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Wattage: 129
Light Technology: LED
Mounting: Hook Eye
Lumens: 12000
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)