Wireway Nipple for Type 12 Feed-Through, 2-1/2" x 2-1/2" x 3"

Item #: 12038

Cat #: F22WN3

UPC: 783510148300

Documents & Guides
Wireway Nipple for Type 12 Feed Through Wireway, 2-1/2 Inch x 2-1/2 Inch x 3 Inch, Steel, Painted Gray
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wireway Nipple for Type 12 Feed Through Wireway, 2-1/2 Inch x 2-1/2 Inch x 3 Inch, Steel, Painted Gray
Feed-Through Nipples are used between adjacent wireway sections or fittings for adjusting wireway length. Connects to other wireway sections and fittings and protects wires and cables against dust in a broad range of industrial applications.
Also known as: 783510148300, F22WN3

Specifications

Width: 2 1/2 in
Height: 2 1/2 in
IP/NEMA Rating: IP54, NEMA 12
Color: Gray
Length: 3 in
Material: Steel
Width: 2 1/2 in
IP/NEMA Rating: IP54, NEMA 12
Length: 3 in
Height: 2 1/2 in
Color: Gray
Material: Steel

Customer Reviews

No reviews for this product
(0)