![LED High Bay, 24000 Lumen, 180 Watt, 5000K, 210-277V LED High Bay, 24000 Lumen, 180 Watt, 5000K, 210-277V](https://rexel-cdn.com/products/ind-hl-qc-baymaster-front-1.jpg?i=7EAEDEA9-66A3-47EE-9E26-C008288B828D&f=420)
LED High Bay, 24000 Lumen, 180 Watt, 5000K, 210-277V
Item #: 1203743
Cat #: IBHLPL1CGMNBU
UPC: 781381110839
Sign In or Register to view pricing and more.
Documents & Guides
LED High Bay, 24000 Lumen, 180 Watt, 5000K, 120-277 Volt, Hazardous Location, Clear Glass, Medium Light Pattern, Equivalent to 1000 Watt HPS/PSMH
Overview
LED High Bay, 24000 Lumen, 180 Watt, 5000K, 120-277 Volt, Hazardous Location, Clear Glass, Medium Light Pattern, Equivalent to 1000 Watt HPS/PSMH
Also known as: 781381110839, IBHLPL1CGMNBU
Specifications
IP/NEMA Rating: | IP66, IP67, NEMA 3R, NEMA 4X, NEMA 4 |
Color Temperature: | 5000 (Bright White) |
Mounting: | Pendant |
Color: | Gray |
Lumens: | 24000 |
Light Technology: | LED |
Wattage: | 177 |
Volts AC Range: | 120 - 277 |
IP/NEMA Rating: | IP66, IP67, NEMA 3R, NEMA 4X, NEMA 4 |
Mounting: | Pendant |
Lumens: | 24000 |
Wattage: | 177 |
Color Temperature: | 5000 (Bright White) |
Color: | Gray |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)