Pilot light, Harmony 9001K, Metal, Polycarbonate, Fresnel, Green, 30mm, LED Green

Item #: 120374

Cat #: 9001KP1LGG31

UPC: 785901575528

Sign In or Register to view pricing and more.
Pilot light, Harmony 9001K, Metal, Polycarbonate, Fresnel, Green, 30mm, LED Green, 110 - 120 Volt AC

Overview

Pilot light, Harmony 9001K, Metal, Polycarbonate, Fresnel, Green, 30mm, LED Green, 110 - 120 Volt AC
This single component pilot light provides clear visual feedback on the status of your machines It is clearly distinguishable visually at a distance due to clear colors and illumination via integral green LED, enabling complex machine statuses to be read at a glance It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments It is easily installed into a standard 30mm diameter panel cut-outs and connected with simple screw-clamp connections It weights 0.14 kg High performance International standards & certifications (Marine ABS certification, IP66, Type 1, 2, 3, 3R, 4, 12 and 13)
Also known as: 785901575528, 9001KP1LGG31

Specifications

Color: Green
Size: 30 mm
Volts AC: 120
Type: LED, Pilot Light
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 6
Standards: California Proposition 65
Color: Green
Volts AC: 120
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 6
Size: 30 mm
Type: LED, Pilot Light
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)