18/2 SOL SHLD FIRE ALARM CABLE FPLP 1000FT COILPAK

Item #: 1203718

Cat #: F40015-1G

UPC: 029892494810

Documents & Guides
No Documents Available
18/2 SOL SHLD FIRE ALARM CABLE FPLP 1000FT COILPAK
Sign In or Register to view pricing and more.

No associated products found.

Overview

18/2 SOL SHLD FIRE ALARM CABLE FPLP 1000FT COILPAK
Also known as: 029892494810, F40015-1G

Specifications

Color: Red
Gauge: 18
Volts AC: 300
Conductors: 2
Length: 1000 ft
Material: Copper
Jacket: Riser
Stranding: Solid
Shielding: Shielded
Color: Red
Volts AC: 300
Length: 1000 ft
Jacket: Riser
Shielding: Shielded
Gauge: 18
Conductors: 2
Material: Copper
Stranding: Solid

Customer Reviews

No reviews for this product
(0)