18/2 SOL N/S FIRE ALARM CABLE FPLR 1000FT COILPAK

Item #: 1203717

Cat #: F40021-1G

UPC: 029892494803

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
18/2 SOL N/S FIRE ALARM CABLE FPLR 1000FT COILPAK

Overview

18/2 SOL N/S FIRE ALARM CABLE FPLR 1000FT COILPAK
Also known as: 029892494803, F40021-1G

Specifications

Color: Red
Gauge: 18
Volts AC: 300
Conductors: 2
Length: 1000 ft
Material: Copper
Jacket: Riser
Shielding: Unshielded
Stranding: Solid
Color: Red
Volts AC: 300
Length: 1000 ft
Jacket: Riser
Stranding: Solid
Gauge: 18
Conductors: 2
Material: Copper
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)