1000 MCM Aluminum Compression Lug

Item #: 1203700

Cat #: ALND-1000-12-134

UPC: 783669687934

Sign In or Register to view pricing and more.
Surecrimp Aluminum Compression Lug, Conductor Size 1000, 2 Holes, 1/2in Bolt Size, 1-3/4in Hole Spacing, Long Barrel, No Sight Window, Tin Plated, UL, CSA

Overview

Surecrimp Aluminum Compression Lug, Conductor Size 1000, 2 Holes, 1/2in Bolt Size, 1-3/4in Hole Spacing, Long Barrel, No Sight Window, Tin Plated, UL, CSA
Electro-Tin plated for low contact resistance & chamfered entry for easy conductor insertion. The ALND series lugs feature c olor coded end caps to identify each size
Also known as: 783669687934, ALND-1000-12-134

Specifications

Color: Brown
Mounting: 2-Hole
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 1000
Stud Size: 1/2 in
Color: Brown
Material: Aluminum
Allowable Gauge Range: 1000
Mounting: 2-Hole
Standards: California Proposition 65
Stud Size: 1/2 in

Customer Reviews

No reviews for this product
(0)