8" Thin Metal & Stainless Cutting Circular Saw Blade
Item #: 120369
Cat #: 48-40-4520
UPC: 045242134472
Sign In or Register to view pricing and more.
Documents & Guides
Milwaukee; Circular Saw Blade; Number Of Teeth: 50; Diameter: 8 In; Arbor: 5/8 In; Rpm: 5000 Rpm; Teeth: Cermet
Overview
Milwaukee; Circular Saw Blade; Number Of Teeth: 50; Diameter: 8 In; Arbor: 5/8 In; Rpm: 5000 Rpm; Teeth: Cermet
This 8 in. 50 tooth blade is designed to cut a variety of ferrous materials 3/32 in. and thinner including aluminum the blade has vibration damping which reduces heat, sparks, and noise for cleaner, smoother, burr free cuts. Use with Milwaukee dry cut saw, (model 6370-20).
Also known as: 045242134472, 48-40-4520
Specifications
Size: | 8 in |
Diameter: | 8 in |
Size: | 8 in |
Diameter: | 8 in |
Customer Reviews
No reviews for this product
(0)