Single Receptacle, 15A, 250V, Brown, 6-15R

Item #: 12036

Cat #: 5651

UPC: 078477130391

Sign In or Register to view pricing and more.
Documents & Guides
Single Receptacle, 15A, 250V, Brown, 6-15R

Overview

Single Receptacle, 15A, 250V, Brown, 6-15R
15 Amp, 250 Volt, Industrial Series Heavy Duty Grade, Single Receptacle, Straight Blade, Self Grounding, Brown
Also known as: 078477130391, 5651

Specifications

Color: Brown, Black
Phase: 1
Amps: 15
NEMA Configuration: 6-15R, WD-6
Color: Brown, Black
Amps: 15
Phase: 1
NEMA Configuration: 6-15R, WD-6

Customer Reviews

No reviews for this product
(0)