Exit Sign, Edge-Lit, LED, 120/277VAC

Item #: 120357

Cat #: CVER1RNE

UPC: 782520861773

Sign In or Register to view pricing and more.
Documents & Guides
CVE Series Exit Sign, Edge-Lit, LED, Recessed Mount, Single Face, Clear, Red Letters, 120/277VAC, 4 Watts, Maintenance-Free Battery

Overview

CVE Series Exit Sign, Edge-Lit, LED, Recessed Mount, Single Face, Clear, Red Letters, 120/277VAC, 4 Watts, Maintenance-Free Battery
Also known as: 782520861773, CVER1RNE

Specifications

Color: Satin Aluminum, Red/Clear
Mounting: Recessed
Material: Acrylic, Aluminum
Wattage: 4
Light Technology: LED
Volts AC Range: 120 - 277
Color: Satin Aluminum, Red/Clear
Material: Acrylic, Aluminum
Light Technology: LED
Mounting: Recessed
Wattage: 4
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)