Occupancy/Vacancy Sensor Switch, Ivory

Item #: 1203488

Cat #: MS-OPS6M2U-DV-IV

UPC: 784276060318

Sign In or Register to view pricing and more.
Documents & Guides
Maestro Occupancy/Vacancy Sensor Switch, Multi-Location/Single-Pole, 6A Lighting/3A Fan, 120V, Color: Ivory

Overview

Maestro Occupancy/Vacancy Sensor Switch, Multi-Location/Single-Pole, 6A Lighting/3A Fan, 120V, Color: Ivory
Maestro occupancy sensing switch with neutral or ground connection in ivory
Also known as: 784276060318, MS-OPS6M2U-DV-IV

Specifications

Type: Occupancy Sensor, Vacancy Sensor, Switch, Low Voltage, Electronic, Decora
Amps: 6, 3
Volts AC: 120
Family / Style: Maestro
Poles: 1
Color: Ivory
Mounting: Knuckle
Type: Occupancy Sensor, Vacancy Sensor, Switch, Low Voltage, Electronic, Decora
Volts AC: 120
Poles: 1
Mounting: Knuckle
Amps: 6, 3
Family / Style: Maestro
Color: Ivory

Customer Reviews

No reviews for this product
(0)