RadioRA 2 Dimmer, 600W, Desert Stone

Item #: 1203486
Cat #: RRD-6CL-DS
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
RadioRA 2 600W 120V Incandescent/Halogen/Magnetic Low-Voltage Dimmer, Desert Stone

Overview

RadioRA 2 600W 120V Incandescent/Halogen/Magnetic Low-Voltage Dimmer, Desert Stone
RadioRa2 C.L multi-location dimmer 150W CFL/LED or 600W inc/hal 120V in desert stone
Also known as: RRD-6CL-DS

Specifications

Wattage: 600
Volts AC: 120
Mounting: Surface
Color: Desert Stone
Light Technology: Halogen, Incandescent
Wattage: 600
Mounting: Surface
Light Technology: Halogen, Incandescent
Volts AC: 120
Color: Desert Stone

Customer Reviews

No reviews for this product
(0)