
Ceiling/Wall Fan, 60 CFM
Item #: 120346
Cat #: 689
UPC: 026715002894
Documents & Guides
Ceiling/Wall Fan, CFM: 60, Sones: 5.5, Duct Size: 3", Color: White.
Sign In or Register to view pricing and more.
Overview
Ceiling/Wall Fan, CFM: 60, Sones: 5.5, Duct Size: 3", Color: White.
Also known as: 026715002894, 689
Specifications
CFM: | 60 |
Color: | White |
Sones: | 5.500 |
CFM: | 60 |
Sones: | 5.500 |
Color: | White |
Customer Reviews
No reviews for this product
(0)