ETN CHF240ST Type CHF Plug-On Circu

Item #: 1203426

Cat #: CHF240ST

UPC: 786685708409

Sign In or Register to view pricing and more.

Overview

C-H CHF240ST 2P 40A 120/240V
Also known as: 786685708409, CHF240ST

Specifications

Family / Style: CH
Poles: 2
Volts AC: 120, 240
Amps: 40
Interrupt Rating AC: 10 kA
Family / Style: CH
Volts AC: 120, 240
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 40

Customer Reviews

No reviews for this product
(0)