CNTRL XFMR SRS 2 CL 105C/130C GRP G 50 VA

Item #: 1203423

Cat #: B050MBT13RK

UPC: 784550038408

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
CNTRL XFMR SRS 2 CL 105C/130C GRP G 50 VA

Overview

CNTRL XFMR SRS 2 CL 105C/130C GRP G 50 VA
Also known as: 784550038408, B050MBT13RK

Specifications

Volt Amps: 50
Type: Industrial Control, Transformer
Secondary Voltage: 115
Primary Voltage: 230
Volt Amps: 50
Secondary Voltage: 115
Type: Industrial Control, Transformer
Primary Voltage: 230

Customer Reviews

No reviews for this product
(0)